X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ellington Fans CEAML48ABZ3LKRW "Amelia" Medium (42'' to 51'') Ceiling Fan

Item: CEAML48ABZ3LKRW
Finish: Aged Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24"
Width / Diameter 48"
Number of Blades 3
Blade Span 48"
Blade Pitch 14°
Blade Color "Aged Bronze/Walnut (ABZ), Black (BNK)"
Blade Material Plywood
Blades Included Yes
Remote Control Included Yes
Wall Control Included Yes
Fan Type Standard Mount
Suitable Installation Dry
Light Kit Included
Number of Bulbs 1
Bulb Type Halogen
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Bulb(s) Included Yes
Glass Type Frosted
Voltage 120V
Weight 13 lbs
Includes "Wall Control WCR100, Remote Control RCR2"