Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Ellington Fans CDCF52BNK5 "Decorator's Choice" Large Fan (52'' to 59'')

Item: CDCF52BNK5
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9-3/4"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Reversible Blades Yes
Blades Included Yes
Amperage 0.5 Amps
Air Flow 4828 CFM
Air Flow Efficiency 85 CFM / Watt
Electrical Usage 57 Watts
Fan Motor Size 153mm x 12mm
Fan Type Standard Mount
Number Of Speeds 3
Downrod Quantity 1
Downrod Length 4''
Light Kit Not Included
Light Kit Adaptable Yes
Voltage 120V
Features Tri-Mount Option
Additional Information Universal Remote Control Compatible