Ellington Fans CCU52AB5 "Close-Up" Large (52'' and Larger) Ceiling Fan
| Item: | CCU52AB5 |
| Finish: | Antique Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $73.80 (Pricing is for Antique Brass)
Details and Dimensions
| Height | 9-1/4" |
| Width / Diameter | 52" |
| Fan Type | Hugger |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Reversible Blades | Yes |
| Blade Color | Oak/Mahogany (AB), Mahogany/Oak (BB), White/ Whitewash (WW) |
| Blade Material | Medium Density Fiberboard |
| Remote Control Included | No |
| Wall Control Included | No |
| Fan Motor Size | 153mm x 13mm |
| Number Of Speeds | 5 |
| Suitable Installation | Dry |
| Light Kit | Not Included |
| Light Kit Adaptable | Yes |
| Weight | 14 lbs |


