X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ellington Fans CCU42AB5 "Close-Up" Medium (42'' to 51'') Ceiling Fan

Item: CCU42AB5
Finish: Antique Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $132.00

Price: $79.20 (Pricing is for Antique Brass)




Details and Dimensions

Height 9-1/4"
Width / Diameter 42"
Number of Blades 5
Blade Span 42"
Blade Pitch 12°
Reversible Blades Yes
Blade Color "Oak/Mahogany (AB), Mahogany/Oak (BB), White/ Whitewash (WW)"
Blade Material Medium Density Fiberboard
Blades Included Yes
Fan Motor Size 153mm x 13mm
Fan Type Standard Mount
Number Of Speeds 5
Suitable Installation Dry
Light Kit Not Included
Light Kit Adaptable Yes
Voltage 120V
Weight 10 lbs