X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ellington Fans CCCI42WW4 "Celeste" Medium (42'' to 51'') Ceiling Fan

Item: CCCI42WW4
Finish: White
Online Availability: Available for immediate shipment

List Price: $108.00

Price: $64.80



Details and Dimensions

Height 12-1/2"
Width / Diameter 42"
Number of Blades 4
Blade Span 42"
Blade Pitch 11°
Reversible Blades Yes
Blade Color White/Whitewash
Blade Material Medium Density Fiberboard
Blades Included Yes
Fan Motor Size 153mm x 9mm
Fan Type Ceiling Hugger
Number Of Speeds 3
Suitable Installation Dry
Light Kit Not Included
Light Kit Adaptable Yes
Voltage 120V
Weight 10 lbs