Ellington Fans CCC52WW5C3 "Celeste" Large (52'' and Larger) Ceiling Fan
| Item: | CCC52WW5C3 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $75.60
Details and Dimensions
| Height | 7-1/2" |
| Width / Diameter | 52" |
| Fan Type | Hugger |
| Number of Blades | 3 |
| Blade Span | 52" |
| Blade Pitch | 11° |
| Reversible Blades | Yes |
| Blade Color | White/Whitewash |
| Blade Material | Medium Density Fiberboard |
| Remote Control Included | No |
| Wall Control Included | No |
| Fan Motor Size | 153mm x 12mm |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Light Kit | Included |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Bulb(s) Included | No |
| Glass Type | Frosted |
| Shade Material | Glass |
| Shade Included | Yes |
| Weight | 16 lbs |


