Ellington Fans CCC42WW4C "Celeste" Medium (42'' to 50'') Ceiling Fan

Item: CCC42WW4C
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $62.82



Details and Dimensions

Height 12-1/2"
Width / Diameter 42"
Fan Type Hugger
Number of Blades 4
Blade Span 42"
Blade Pitch 11°
Reversible Blades Yes
Blade Color White/Whitewash
Blade Material Medium Density Fiberboard
Remote Control Included No
Wall Control Included No
Fan Motor Size 153mm x 9mm
Number Of Speeds 3
Suitable Installation Dry
Light Kit Included
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Bulb(s) Included No
Glass Type White Opal
Shade Material Glass
Shade Included Yes
Weight 10 lbs