Ellington Fans CBRC52BNK5C "Brilliante" Large (52'' and Larger) Ceiling Fan
| Item: | CBRC52BNK5C |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $88.20 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 8-1/2" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 11° |
| Reversible Blades | No |
| Blade Color | Ash/Mahogany (BNK), Cherry/Mahogany (ORB), White (W) |
| Blade Material | Medium Density Fiberboard |
| Remote Control Included | No |
| Wall Control Included | No |
| Fan Motor Size | 153mm x 12mm |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Light Kit | Included |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Bulb(s) Included | No |
| Glass Type | Alabaster |
| Shade Material | Glass |
| Weight | 17 lbs |
| Length | 52" |


