Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ellington Fans CBRC52BNK5 "Brilliante" Large Fan (52'' to 59'')

Item: CBRC52BNK5
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $126.00

Price: $77.40 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 7-1/2"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 10.5°
Reversible Blades Yes
Blade Color "White (WW), Cherry/Mahogany (ORB), Ash/Mahogany (BNK)"
Blades Included Yes
Amperage 0.5 Amps
Fan Motor Size 153mm x 12mm
Fan Type Ceiling Hugger
Number Of Speeds 3
Light Kit Adaptable Yes
Voltage 120V