Elkay ELKWOBG1617SS Rinse Basket/Basin Rack
| Item: | ELKWOBG1617SS |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $148.78
Details and Dimensions
| Width | 14-5/8" |
| Length | 16-1/8" |
| Construction | Stainless Steel |
| Fits These Models | Fits Bowl Size 16'' x 17-1/2'' |
| Features | • Polished Finish and Black Vinyl Feet, Designed to be Used with Bowls that have an Off-center Drain Openings |
| Shipping Weight | 3 lbs |
| Drain Hole Size | 5" |
| Warranty |


