X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ESCUH1012SH "Gourmet" Undermount Bar Sink

Item: ESCUH1012SH
Finish: Hammered Mirror
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 12"
Width 14"
Depth 6-1/2"
Overall Size 12'' x 14'' x 6-1/2''
Overall Height 6-1/2"
Bowl Length 10"
Bowl Width 12"
Bowl Depth 6-1/2"
Minimum Cabinet Size 15"
Corner Radius 3
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 6 lbs
Features Full Spray Sound Deadening
Faucet Hole Configuration No Faucet Holes
View Similar Products