X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EPSLVR19173 "Pacemaker" Self Rimming Bathroom Sink

Item: EPSLVR19173
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 19"
Width 17"
Depth 6-1/8"
Height 6"
Overall Size 19 x 17 x 6-1/8
Bowl Length 16"
Bowl Width 11-1/2"
Bowl Depth 6-1/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-5/8"
Overflow Yes
Overflow Location Front
Construction Stainless Steel
Gauge 20
Minimum Cabinet Size 24"
Number of Bowls 1
Shipping Weight 10 lbs
Sound Reduction Yes
View Similar Products