Elkay EMYSTIC3021BG "Mystic" Undermount Bar Sink
| Item: | EMYSTIC3021BG |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,170.96
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 32" |
| Width | 21" |
| Depth | 8" |
| Overall Size | 32'' x 21'' x 8'' |
| Overall Height | 8" |
| Bowl Length | 29-3/8" |
| Bowl Width | 18-3/8" |
| Bowl Depth | 8" |
| Minimum Cabinet Size | 36" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Left |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Shipping Weight | 23 lbs |
| Shown With | Stainless Steel Removable Shelf |
| Features | • 'Sound Guard'' Sound Deadening, Lustrous Satin Finish |
| Includes | Grid Shelf Model # LKPS3021SS |
| Faucet Hole Configuration | No Faucet Holes |
| Product Specifications |
| Installation Guide |
| Warranty |


