X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELRAD3319653 "Lustertone" Double Bowl Kitchen Sink

Item: ELRAD3319653
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,194.00

Price: $979.08



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 19-1/2"
Depth 6-1/2"
Overall Size 33'' x 19-1/2'' x 6-1/2''
Bowl Length 14"
Bowl Width 14"
Bowl Depth 6-1/2"
Second Bowl Length 14"
Second Bowl Width 14"
Second Bowl Depth 6-1/2"
Minimum Cabinet Size 36"
Corner Radius 1-1/2
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 20 lbs
ADA Compliant Yes
Features Full Spray Sound Deadening, Bowl and Faucet Deck Recess 3/16'' Below Outside Edge of Sink
Faucet Hole Configuration 8'' Widespread
Height 6-1/2"