X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELRAD2022653 "Lustertone" Single Bowl Kitchen Sink

Item: ELRAD2022653
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $785.00

Price: $643.70




Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 19-1/2"
Width 22"
Depth 6-1/2"
Overall Size 19-1/2'' x 22'' x 6-1/2''
Bowl Length 16"
Bowl Width 16"
Bowl Depth 6-1/2"
Minimum Cabinet Size 24"
Corner Radius 1-1/2
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 15 lbs
ADA Compliant Yes
Features Full Spray Sound Deadening
Faucet Hole Configuration 8'' Widespread
Height 6-1/2"