Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Elkay ELLVR1310 "Lustertone" Self Rimming Bathroom Sink

Item: ELLVR1310
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single Hole
Length 16"
Width 12-1/2"
Depth 5-3/4"
Overall Size 16 x 12-1/2 x 5-3/4
Bowl Length 13-5/8"
Bowl Width 10-1/8"
Bowl Depth 5-3/4"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Construction Stainless Steel
Sink Construction Metals
Number of Bowls 1
View Similar Products