Elkay ELKWOBG2115SS Rinse Basket/Basin Rack
| Item: | ELKWOBG2115SS |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $133.30
Details and Dimensions
| Width | 20" |
| Length | 14-3/4" |
| Construction | Stainless Steel |
| Fits These Models | Fits Bowl Size: 21'' x 15-3/4'' |
| Features | • Polished Finish and Black Vinyl Feet, Designed to be Used with Bowls that have an Off-center Drain Openings |
| Shipping Weight | 3 lbs |
| Drain Hole Size | 5" |
| Product Specifications |
| Warranty |


