X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ELKWOBG1318SS Rinse Basket/Basin Rack

Item: ELKWOBG1318SS
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Width 12-1/2"
Length 17"
Construction Stainless Steel
Fits These Models Fits Bowl Size: 13-1/2'' x 18''
Features Polished Finish and Black Vinyl Feet, Designed to be Used with Bowls that have an Off-center Drain Openings
Shipping Weight 3 lbs
Drain Hole Size 5"