Elkay ELKVR18B Drain Strainer
| Item: | ELKVR18B |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $96.32
Details and Dimensions
| Height | 6-5/8" |
| Width | 4-5/8" |
| Construction | Stainless Steel |
| Features | • Vandal Resistant Grid Strainer |
| Shipping Weight | 1 lb |
| Connection Size | 1-1/2'' x 4'' Tailpiece |
| Drain Hole Size | 3-1/2" |
| Warranty |


