Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Soap Dispensers
> Elkay
>
ELKGT1054NK
Elkay ELKGT1054NK "Gourmet" Soap Dispenser
| Item: | ELKGT1054NK |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $108.36
Details and Dimensions
| Height | 4" |
| Width | 2" |
| Length | 3-1/2" |
| Construction | Solid brass |
| Features | • Top Fill, Holds 16 oz |
| Shipping Weight | 2 lbs |
| Maximum Deck Thickness | 2-1/2" |
| Spout Height | 3" |
| Spout Length | 3-2/3" |
| Product Specifications |
| Installation Guide |
| Warranty |


