Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Miscellaneous Kitchen Accessories
> Elkay
>
ELKEKLEDGE
Elkay ELKEKLEDGE "Gourmet e-Dock" Miscellaneous Kitchen Accessory
| Item: | ELKEKLEDGE |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $22.36
Details and Dimensions
| Width | 3-1/2" |
| Length | 2-5/8" |
| Construction | Stainless Steel |
| Fits These Models | Fits E-Dock Sinks |
| Features | • E-Dock Ledge, Furnished with Magnet Model # LKEMAGNET |
| Shipping Weight | 1 lb |
| Diameter | 3-7/8" |
| Product Specifications |
| Warranty |


