Elkay ELKDSS Drain Strainer
| Item: | ELKDSS |
| Finish: | Satin |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $47.30 (Pricing is for Satin)
Details and Dimensions
| Height | 3-3/116" |
| Width | 4-7/16" |
| Construction | Stainless Steel |
| Features | • Stainless Steel Body and Removable Conical Basket Strainer with Locking Stem and Rubber Stopper |
| Shipping Weight | 1 lb |
| Drain Hole Size | 3-1/2" |
| Warranty |


