Elkay ELKD35AC Drain Strainer
| Item: | ELKD35AC |
| Finish: | Antique Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $190.06
Details and Dimensions
| Height | 1-5/8" |
| Width | 4-1/2" |
| Construction | Polymer |
| Features | • Disposer Flange with Removable Basket Strainer with Rubber Stopper, Designed to Snap Over the Most Popular 3-1/2'' Drain Opening Disposers |
| Shipping Weight | 1 lb |
| Drain Hole Size | 3-1/2" |
| Product Specifications |
| Warranty |


