Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Cutting Board or Colanders
> Elkay
>
ELKCBF718HW
Elkay ELKCBF718HW Cutting Board or Colander
| Item: | ELKCBF718HW |
| Finish: | Hardwood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $71.38
Details and Dimensions
| Height | 1" |
| Width | 19" |
| Length | 8-1/2" |
| Construction | Wood |
| Fits These Models | Fits in Sink Model EFRU718 |
| Shipping Weight | 5 lbs |
| Warranty |


