X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ELKAV4061CR "Avado" Pull-Out Spray Kitchen Faucet

Item: ELKAV4061CR
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Height 24-1/4"
Width 2-1/4"
Length 10-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 8-1/2"
Spout Reach 8-1/2"
Swivel Spout Yes
Degree of Spout Swing 360
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-1/2"
Includes Optional 2.2 GPM Flow Regulator, Optional Escutcheon Plate
Side Spray Included No
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Soap Dispenser Included No
Features Pre-Rinse Three Function Hand Spray (Aerated, Spray or Pause), Easy-Clean Rubberized Spray Face
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes
Shipping Weight 7 lbs