Elkay ELKAD18 Drain Strainer
| Item: | ELKAD18 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.04
Details and Dimensions
| Height | 8-1/2" |
| Length | 12-3/4" |
| Construction | Brass |
| Features | • Drain Outlet Fitting with 3'' Chrome Plated Steel Perforated Grid Strainer, Offset Tailpiece Included |
| Shipping Weight | 4 lbs |
| Diameter | 4-1/2" |
| Drain Hole Size | 3-1/2" |
| Warranty |


