Back to Search Results
Ferguson.com Home
>
Faucets
>
Pot Filler Kitchen Faucets
> Elkay
>
ELK7757PSS
Elkay ELK7757PSS "Ella" Pot Filler Kitchen Faucet
| Item: | ELK7757PSS |
| Finish: | Polished Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $621.90 (Pricing is for Polished Stainless Steel)
Details and Dimensions
| Faucet Hole Configuration | Wall Mounted |
| Height | 11-5/8" |
| Length | 26" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 7-3/8" |
| Spout Reach | 21" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 360 |
| Faucet Hole Diameter | 1-1/4" |
| Side Spray Included | No |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Shown With | Two Lever Handles |
| Soap Dispenser Included | No |
| Features | • Duel-Lever Pot Filler, 360 Degree Swing Arms |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | No |
| Shipping Weight | 8 lbs |
| Product Specifications |
| Warranty |


