X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELK35 Drain Strainer / Disposal Flange

Item: ELK35
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Height 7-5/16"
Width 4-7/16"
Construction Stainless Steel
Features Type 304 Stainless Steel Body and Removable Conical Basket Strainer with Metal Stem and Rubber Stopper
Shipping Weight 2 lbs
Connection Size 1-1/2'' x 4'' Chrome Plated Brass Tailpiece
Drain Hole Size 3-1/2"