Elkay ELK325CR Soap Dispenser
| Item: | ELK325CR |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $55.90 (Pricing is for Chrome)
Details and Dimensions
| Height | 3-1/2" |
| Length | 4-1/2" |
| Construction | Solid Brass |
| Fits These Models | Pair with Select Faucets from the Avado Family Products |
| Features | • Top Loading Soap Reservoir, Bottle Volume of 16 oz |
| Shipping Weight | 1 lb |
| Faucet Hole Diameter | 1-3/8" |
| Spout Length | 3-1/2" |
| Warranty |


