X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELK2500CR "Purist" Single Handle Kitchen Faucet

Item: ELK2500CR
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $315.00

Price: $283.50



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 14-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 7-1/4"
Spout Reach 10-1/4"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Optional Deck Plate Sold Separately
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
CEC Approved Yes
Additional Information Flexible stainless steel spout for maximum clearance and adjustment
View Similar Products