X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EGECR33213 "Celebrity" Double Bowl Kitchen Sink

Item: EGECR33213
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 21-1/4"
Depth 5-3/8"
Overall Size 33'' x 21-1/4'' x 5-3/8''
Bowl Length 14"
Bowl Width 15-3/4"
Bowl Depth 5-3/8"
Second Bowl Length 14"
Second Bowl Width 15-3/4"
Second Bowl Depth 5-3/8"
Minimum Cabinet Size 36"
Corner Radius 1-1/2
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 20
Sound Reduction Yes
Shipping Weight 15 lbs
ADA Compliant Yes
Features Full Spray Sound Deadening
Height 5-3/8"