X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EGECR33214 "Celebrity" Double Bowl Kitchen Sink

Item: EGECR33214
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $618.00

Price: $506.76



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 2-1/4"
Depth 5-3/8"
Overall Size 33'' x 2-1/4'' x 5-3/8''
Bowl Length 14"
Bowl Width 15-3/4"
Bowl Depth 5-3/8"
Second Bowl Length 14"
Second Bowl Width 15-3/4"
Second Bowl Depth 5-3/8"
Minimum Cabinet Size 36"
Corner Radius 1-1/2
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 20
Sound Reduction Yes
Shipping Weight 15 lbs
ADA Compliant Yes
Features Full Spray Sound Deadening