X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EESE2020103 "Elite" Single Bowl Kitchen Sink

Item: EESE2020103
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $356.00

Price: $291.92



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 20"
Width 20"
Depth 10-1/8"
Overall Size 20'' x 20'' x 10-1/8''
Bowl Length 15-3/4"
Bowl Width 10"
Bowl Depth 10-1/8"
Minimum Cabinet Size 24"
Corner Radius 1-1/2
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 20
Sound Reduction Yes
Shipping Weight 10 lbs
Features Full Spray Sound Deadening
Faucet Hole Configuration 8'' Widespread
Height 10"