X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EPSR22193 "Pacemaker" Single Bowl Kitchen Sink

Item: EPSR22193
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $494.00

Price: $405.08



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 22"
Width 19-1/2"
Depth 7-1/8"
Overall Size 22'' x 19-1/2'' x 7-1/8''
Bowl Length 18"
Bowl Width 14"
Bowl Depth 7-1/2"
Minimum Cabinet Size 27"
Corner Radius 1-1/2
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 20
Sound Reduction Yes
Shipping Weight 11 lbs
Features Full Spray Sound Deadening
Faucet Hole Configuration 8'' Widespread
Height 7-1/8"