Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Elkay
>
EELUHF3320
Elkay EELUHF3320 "Lustertone" Apron Front / Specialty Kitchen Sink
| Item: | EELUHF3320 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,126.68
Details and Dimensions
| Sink Installation Type | Apron Front |
| Number of Bowls | 2 |
| Length | 33" |
| Width | 20-1/2" |
| Depth | 8" |
| Overall Size | 33'' x 20-1/2'' x 8'' |
| Overall Height | 8" |
| Bowl Length | 13-1/2" |
| Bowl Width | 16" |
| Bowl Depth | 7-7/8" |
| Second Bowl Length | 13-1/2" |
| Second Bowl Width | 16" |
| Second Bowl Depth | 7-7/8" |
| Minimum Cabinet Size | 36" |
| Corner Radius | 1-3/4 |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Apron Front Thickness | 1-5/8" |
| Shipping Weight | 30 lbs |
| Features | • 'Sound Guard'' Sound Deadening |
| Faucet Hole Configuration | Undermounted/No Faucet Holes |
| Height | 7-7/8" |
| Product Specifications |
| Installation Guide |
| Warranty |


