X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUHAD311850 "Lustertone" Undermount Double Bowl Kitchen Sink

Item: EELUHAD311850
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 30-3/4"
Width 18-1/2"
Depth 5"
Overall Size 30-3/4'' x 18-1/2'' x 5''
Overall Height 5"
Bowl Length 13-1/2"
Bowl Width 16"
Bowl Depth 5"
Minimum Cabinet Size 36"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 21 lbs
ADA Compliant Yes
Features Full Spray Sound Deadening
Faucet Hole Configuration Undermount/No Faucet Hole Configuration