X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EELUHAD211550 "Lustertone" Undermount Single Bowl Kitchen Sink

Item: EELUHAD211550
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $612.00

Price: $501.84




Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 23-1/2"
Width 18-1/4"
Depth 4-1/2"
Overall Size 23-1/2'' x 18-1/4'' x 4-1/2''
Overall Height 5"
Bowl Length 21"
Bowl Width 15-3/4"
Bowl Depth 4-1/2"
Minimum Cabinet Size 27"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 15 lbs
ADA Compliant Yes
Features Full Spray Sound Deadening
Faucet Hole Configuration Undermount/No Faucet Hole Configuration