X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUHAD141855 "Lustertone" Undermount Single Bowl Kitchen Sink

Item: EELUHAD141855
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 16-1/2"
Width 20-1/2"
Depth 5-1/2"
Overall Size 16-1/2'' x 20-1/2'' x 5-1/2''
Overall Height 5-1/2"
Bowl Length 14"
Bowl Width 18"
Bowl Depth 5-1/2"
Minimum Cabinet Size 21"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 11 lbs
ADA Compliant Yes
Features Full Spray Sound Deadening
Faucet Hole Configuration Undermount/No Faucet Hole Configuration