Elkay EELUH1716 "Harmony" Undermount Bar Sink
| Item: | EELUH1716 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $469.04
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 18-1/2" |
| Width | 20" |
| Depth | 7-1/2" |
| Overall Size | 18-1/2'' x 20'' x 7-1/2'' |
| Overall Height | 7-1/2" |
| Bowl Length | 16" |
| Bowl Width | 17-1/2" |
| Bowl Depth | 7-1/2" |
| Minimum Cabinet Size | 24" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center Rear |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Shipping Weight | 13 lbs |
| Features | • 'Sound Guard'' Sound Deadening, Lustrous Highlighted Satin Finish |
| Faucet Hole Configuration | No Faucet Holes |
| Product Specifications |
| Installation Guide |
| Warranty |


