Elkay EELUH1316 "Gourmet" Undermount Bar Sink
| Item: | EELUH1316 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $379.66
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 15" |
| Width | 17-1/2" |
| Depth | 7-7/8" |
| Overall Size | 15'' x 17-1/2'' x 7-7/8'' |
| Overall Height | 7-7/8" |
| Bowl Length | 13-1/2" |
| Bowl Width | 16" |
| Bowl Depth | 7-7/8" |
| Minimum Cabinet Size | 21" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Shipping Weight | 11 lbs |
| Features | • 'Sound Guard'' Sound Deadening, Lustrous Highlighted Satin Finish |
| Faucet Hole Configuration | No Faucet Holes |
| Product Specifications |
| Installation Guide |
| Warranty |


