X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EELUH12LV "Asana" Undermount Bathroom Sink

Item: EELUH12LV
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount/No Faucet Holes
Length 14-3/8"
Depth 6"
Height 6"
Overall Size 14-3/8 x 6
Bowl Length 12"
Bowl Depth 6"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Overflow Yes
Overflow Location Front
Construction Stainless Steel
Features "'Sound Guard'' Sound Deadening, Lustrous Highlighted Satin Finish"
Diameter 14-3/8"
Gauge 18
Minimum Cabinet Size 18"
Number of Bowls 1
Shipping Weight 7 lbs
Sound Reduction Yes