Elkay EELUH3920 "Lustertone" Triple Bowl Kitchen Sink
| Item: | EELUH3920 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,359.56
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 3 |
| Length | 39-1/2" |
| Width | 20" |
| Depth | 10" |
| Overall Size | 39-1/2'' x 20'' x 10'' |
| Bowl Length | 16" |
| Bowl Width | 17-1/2" |
| Bowl Depth | 10" |
| Second Bowl Length | 7" |
| Second Bowl Width | 14-1/8" |
| Second Bowl Depth | 5-9/16" |
| Third Bowl Length | 11-1/2" |
| Third Bowl Width | 15" |
| Third Bowl Depth | 7-1/2" |
| Minimum Cabinet Size | 45" |
| Corner Radius | 1-3/4 |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Shipping Weight | 30 lbs |
| Features | • 'Sound Guard'' Sound Deadening, Hand Blended to a Lustrous Highlighted Satin Finish |
| Faucet Hole Configuration | Undermounted/No Faucet Holes |
| Height | 10" |
| Product Specifications |
| Installation Guide |
| Warranty |


