Elkay EELUH12 "Mystic" Undermount Bar Sink
| Item: | EELUH12 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $257.48
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Depth | 6" |
| Overall Size | 14-3/8'' Diameter x 6'' |
| Overall Height | 6" |
| Bowl Length | 12" |
| Bowl Depth | 6" |
| Minimum Cabinet Size | 18" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Shipping Weight | 5 lbs |
| Features | • 'Sound Guard'' Sound Deadening, Lustrous Highlighted Satin Finish |
| Diameter | 14-3/8" |
| Faucet Hole Configuration | No Faucet Holes |
| Product Specifications |
| Warranty |


