X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EELU281612 "Gourmet" Undermount Bar Sink

Item: EELU281612
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 29-1/2"
Width 17-1/2"
Depth 11-1/2"
Overall Size 29-1/2'' x 17-1/2'' x 11-1/2''
Overall Height 11-1/2"
Bowl Length 28"
Bowl Width 16"
Bowl Depth 11-1/2"
Minimum Cabinet Size 33"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 23 lbs
Features 'Sound Guard'' Sound Deadening, Lustrous Satin Finish
Faucet Hole Configuration No Faucet Holes