Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EELU2816 "Lustertone" Undermount Single Bowl Kitchen Sink

Item: EELU2816
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 29-1/2"
Width 17-1/2"
Depth 7-1/2"
Overall Size 29-1/2'' x 17-1/2'' x 7-1/2''
Bowl Length 28"
Bowl Width 16"
Bowl Depth 7-1/2"
Minimum Cabinet Size 33"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 16 lbs
Features 'Sound Guard'' Sound Deadening, Hand Blended to a Lustrous Satin Finish
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 7-1/2"