X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EELU1618 "Harmony" Undermount Bar Sink

Item: EELU1618
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 17-1/2"
Width 19-1/2"
Depth 9-1/2"
Overall Size 17-1/2'' x 19-1/2'' x 9-1/2''
Overall Height 9-1/2"
Bowl Length 16"
Bowl Width 18"
Bowl Depth 9-1/2"
Minimum Cabinet Size 21"
Number of Faucet Holes 0 Hole
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 12 lbs
Features 'Sound Guard'' Sound Deadening, Lustrous Satin Finish
Faucet Hole Configuration No Faucet Holes