Elkay EELU1111 "Mystic" Undermount Bar Sink

Item: EELU1111
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $528.08



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 13"
Width 13"
Depth 6-3/8"
Overall Size 13'' x 13'' x 6-3/8''
Overall Height 6-3/8"
Bowl Length 11-1/2"
Bowl Width 11-1/2"
Bowl Depth 6-3/8"
Minimum Cabinet Size 18"
Number of Faucet Holes 0 Hole
Drain Location Right
Drain Hole Size 2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 6 lbs
Features • 'Sound Guard'' Sound Deadening, Lustrous Satin Finish
Faucet Hole Configuration No Faucet Holes