Elkay ELTR5422106 "Lustertone" Triple Bowl Kitchen Sink
| Item: | ELTR5422106 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,112.32
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 3 |
| Length | 54" |
| Width | 22" |
| Depth | 10-1/8" |
| Overall Size | 54'' x 22'' x 10-1/8'' |
| Bowl Length | 16" |
| Bowl Width | 16" |
| Bowl Depth | 10-1/8" |
| Second Bowl Length | 16" |
| Second Bowl Width | 16" |
| Second Bowl Depth | 10-1/8" |
| Third Bowl Length | 16" |
| Third Bowl Width | 16" |
| Third Bowl Depth | 10-1/8" |
| Minimum Cabinet Size | 57" |
| Corner Radius | 1-1/2 |
| Number of Faucet Holes | 6 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Shipping Weight | 33 lbs |
| Features | • Full Spray Sound Deadening • Full Spray Sound Deadening, Bowl and Faucet Deck Recess 3/16'' Below Outside Edge of Sink • Drain Size : 3-1/2 |
| Faucet Hole Configuration | 8'' Widespread |
| Height | 10-1/8" |
| Product Specifications |
| Warranty |


