Elkay ELTR46226 "Lustertone" Triple Bowl Kitchen Sink
| Item: | ELTR46226 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,605.56
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 3 |
| Length | 46" |
| Width | 22" |
| Depth | 7-5/8" |
| Overall Size | 46'' x 22'' x 7-5/8'' |
| Bowl Length | 13-1/2" |
| Bowl Width | 16" |
| Bowl Depth | 7-5/8" |
| Second Bowl Length | 13-1/2" |
| Second Bowl Width | 16" |
| Second Bowl Depth | 7-5/8" |
| Third Bowl Length | 13-1/2" |
| Third Bowl Width | 16" |
| Third Bowl Depth | 7-5/8" |
| Minimum Cabinet Size | 51" |
| Corner Radius | 1-1/2 |
| Number of Faucet Holes | 6 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Shipping Weight | 30 lbs |
| Features | • 3-1/2'' Drain Holes, Drains Sold Separately • Full Spray Sound Deadening • Full Spray Sound Deadening, Bowl and Faucet Deck Recess 3/16'' Below Outside Edge of Sink |
| Faucet Hole Configuration | 8'' Widespread |
| Height | 7-5/8" |
| Product Specifications |
| Warranty |


