X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EGECR2521MR2 "Gourmet" Single Bowl Kitchen Sink

Item: EGECR2521MR2
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 21-1/4"
Depth 5-3/8"
Overall Size 25'' x 21-1/4'' x 5-3/8''
Bowl Length 21"
Bowl Width 15-3/4"
Bowl Depth 5-3/8"
Corner Radius 3
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-1/2"
Drain Location Center
Drain Hole Size 3-1/2"
Construction 304 Nickel Bearing Stainless Steel
Sink Construction Metals
Gauge 20
Sound Reduction Yes
Weight 11 lbs
Shown With 3 Holes
Includes 2 Holes
Features Full Undercoated To Prevent Condensation and Dampen Sound
Additional Information Optional Accessories: Rinsing Baskets: LKRB1520 and LKRERBSS
Faucet Hole Configuration 2-Hole
Height 5-3/8"